Shop All Circular Connectors
Amphenol
ER 8C 812 SKT RECP
Mfr # AIT02223SS
Zoro # G907500419
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Insert Arrangement 22-23
- Connector Style Receptacle
- Contact Size 8#12
- Contact Style Pin/Socket
Product Information
- Brand Amphenol
- MFR # AIT02223SS
- Zoro # G907500419
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 8#12 |
Details
Insert Material | Neoprene |
Insert Arrangement | 22-23 |
Connector Style | Receptacle |
Contact Style | Pin/Socket |
No. of Contacts | 8 |
Termination Method | Crimp |
Amperage Rating | 13A & 46A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, Panel Accessory, Fiberglass (HW-MP1008FGWW)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TCN30)
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- AMPHENOL ER 4C 416S PIN RECP (AIT114S10PS)
- AMPHENOL PT 6C 6#20 PIN RECP (PT02E106P023)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106A14S2P)
- AMPHENOL PT 6C 6#20 SKT PLUG (PT06E106SSR)
- AMPHENOL GT 7C 712 PIN PLUG (GTC062015P)
- AMPHENOL ER 37C 3716 SKT PLUG (MS3106A2821S)
- ITT CANNON MS3116E14-18S (MS3116E1418S)
- Amphenol Circular Connectors