Shop All Circular Connectors
Amphenol
ER 7C 712 PIN RECP WALL
Mfr # CS3100A2015P
Zoro # G307555583
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 7
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Contact Size 7#12
Product Information
- Brand Amphenol
- MFR # CS3100A2015P
- Zoro # G307555583
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 7#12 |
Details
No. of Contacts | 7 |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Insert Arrangement | 20-15 |
Connector Style | Receptacle |
Amperage Rating | 23A |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- PT HO WAH GENTING Me6' 16/3 Bge Ext Cord (03507ME)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- AMPHENOL ER 8C 816 PIN RECP (AIT1FA207PC)
- AMPHENOL M805 19C 19#23 PIN PLUG THRD (2M80500216M1119PA)
- AMPHENOL AB 10C 1016 SKT PLUG (973108B1819S)
- AMPHENOL ER 6C 616 SKT RECP BOX (MS3102E14S6S)
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- AMPHENOL GT 7C 712 PIN PLUG (GTC062015P)
- AMPHENOL PT 3C 3#20 SKT PLUG (PT06E83SSR)
- Amphenol Circular Connectors