Shop All Circular Connectors
Amphenol
ER 4C 412 SKT PLUG
Mfr # AIT6204SS
Zoro # G807504005
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 4#12
- Termination Method Crimp
- Operating Voltage DC 1250
- Contact Style Socket
- Insert Material Neoprene
Product Information
- Brand Amphenol
- MFR # AIT6204SS
- Zoro # G807504005
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#12 |
Details
Termination Method | Crimp |
Operating Voltage DC | 1250 |
Contact Style | Socket |
Insert Material | Neoprene |
No. of Contacts | 4 |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 900 |
Amperage Rating | 13A & 46A |
Mounting Type | Cable |
Insert Arrangement | 20-4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve (HBL530P6W)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (A36R3612HCR)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- SIEMENS Contacts Kit, NEMA Sz 0, 1 Pole (75CF14)
- AMPHENOL ER 14C 14#16 PIN PLUG RTANG (AIT6TA2027PS)
- AMPHENOL GT 7C 712 PIN PLUG (GTC062015P)
- AMPHENOL M805 19C 19#23 PIN PLUG THRD (2M80500216M1119PA)
- AMPHENOL ER 19C 1916 SKT RECP (MS3100A2214S)
- AMPHENOL PT 12C 820, 416 PIN PLUG (PT06A1412P)
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- AMPHENOL AB 10C 1016 SKT PLUG (973106A181SX)
- Amphenol Circular Connectors