Shop All Automotive Wires & Cables
Amphenol
ATP 2C 12 AWG SKT PLG BLK
Mfr # ATP06-2S-BLK
Zoro # G811329533
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # ATP06-2S-BLK
- Zoro # G811329533
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems ATP Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 10-14AWG with size 12 contacts handling up to 25A. Available in BoardLock, HYPERBUSS, PanelMate, StructurePlus and SR01/02 options. In addition, all of the ATP Series connectors have been developed to be completely compatible with all other existing standard products industry-wide. 2, 4 and 6 positiona available 10-14AWG, 25A, Size 12 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS 9000 LB EXTRA WIDE/TALL/LONG 4-POST LIFT (ATEXH-PRO9000)
- C.E. SMITH Pkg Coupler Lock (00900-40)
- MAHLE Engine Main Bearing Gasket Set, JV730R (JV730R)
- ROADPRO T Coax PL-259 to SO-239 Connector (RPM-358)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- ANCOR Red 4 AWG Tinned Copper Battery Cable - 50' (113505)
- SPARTAN POWER 25 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG25FTRED)
- ANCOR Premium Battery Cable Stripper (703075)
- RED HORSE PERFORMANCE LIQUID FILLED FUEL PRESSURE GUAGE - 1/8" NPT INLET - 100PSI - WHITE W/ (5001-100-1)
- PIONEER CABLE Detent Cable, Ca-1952 (CA-1952)
- Amphenol Automotive Wires & Cables