Shop All Automotive Wires & Cables
Amphenol
ATM 6C 20 AWG PIN REC WEDGE
Mfr # AWM-6P
Zoro # G811329151
product price: $0.16
/ea
Sold in multiples of 46 for $7.36
$7.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AWM-6P
- Zoro # G811329151
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Tire Gauge, Mini, 50 psi (45485)
- LUVERNE Black Powder Coated Aluminum Running Boards (415102-401438)
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- EZRED CRIMPER TERMINAL 3-POINT COPPER (EZB7946)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- ANCOR Premium Battery Cable Stripper (703075)
- PIONEER CABLE Fit-All Detent Cable, Ca-1980 (CA-1980)
- ALLSTAR PERFORMANCE Allstar Performance ALL76110 Battery Cable Kit - 2 Gauge & 1 Battery (ALL76110)
- PIONEER CABLE Transhift Cable At Trans Shift, Ca-1234 (CA-1234)
- SPARTAN POWER 100 Feet of Black 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG100FTBLACK)
- Amphenol Automotive Electrical