Shop All Automotive Wires & Cables
Amphenol
ATM 4C 20 AWG SKT PLG KIT
Mfr # ATM06-4S-KIT01
Zoro # G811329298
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # ATM06-4S-KIT01
- Zoro # G811329298
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems ATM Series rectangular connectors are an IP67 rated mated, high-performance, cost-effective solution specifically designed for smaller AWG applications, while still maintaining the strengths of the AT Series product line. All of the ATM Series connectors have been developed to be compatible with other existing standard products industry-wide. 2, 3, 4, 6, 8 and 12 positions available 16-22AWG, 7.5A, Size 20 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide IP67 rated in mated condition Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy The connector design incorporates an integral latching system that ensures a definitive electrical and mechanical connection. Connector housings are manufactured with a thermoplastic material that is not only durable, but has excellent UV resistance, dielectric/mechanical properties and environmentally RoHS compliant. The sealing system is comprised of an internal and rear silicone, multi-sealing perimeter against environmental ingress. Contacts are derived from quality copper alloy to ensure an electrically-reliable connection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Hatch Lift Support, 4449 (4449)
- RONSTAN Small C-Cleat Cam Cleat Black W/Black Base (RF5400)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- ZEROSTART Engine Heater - 1000W 120V, 3/4in. Npt Caterpillar, Detroit Diesel (8602549)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- ATP Cable Make Up Kit, YC-101 (YC-101)
- GROTE Wire, 2 Cond, PVC, 12 ga., 100 ft. (82-5511)
- PACER GROUP Pacer Red 1/0 AWG Battery Cable, Sold By The Foot (WUL1/0RD-FT)
- ANCOR Red 1/0 AWG Tinned Copper Battery Cable - 25' (116502)
- DORMAN Parking Brake Cable - Front, C660652 (C660652)
- Amphenol Automotive Electrical