Shop All Automotive Wires & Cables
Amphenol
ATM 12C 20 AWG PIN REC WEDGE
Mfr # AWM-12P
Zoro # G911329242
product price: $0.34
/ea
Sold in multiples of 19 for $6.46
$6.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AWM-12P
- Zoro # G911329242
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear Floorliners, 45527-1-2 (45527-1-2)
- UVIEW Leakguard Cartridge, 1 oz. (480301)
- JOHNSON PUMP Service Kit F7B-8/-5001/-9 (09-47426)
- STENS Oem Spec Transmission Belt For Cub Cadet 265-535 (265-535)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- PIONEER CABLE Clutch Release Cable, Ca-950 (CA-950)
- SUNEX 7 Pc 3/8 Dr Spark Plug Socket Set (8845)
- SPARTAN POWER 6 foot 2/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-6FT2/0CBL38)
- ANCOR Black 2/0 AWG Battery Cable - Sold By The Foot (1170-FT)
- VELVAC 7-Way Socket - Screw Terminals (055043)
- Amphenol Automotive Wires & Cables