Shop All Automotive Wires & Cables
Amphenol
AT 6C 16 AWG SKT PLG WEDGE
Mfr # AW6S
Zoro # G811329342
product price: $0.10
/ea
Sold in multiples of 72 for $7.20
$7.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AW6S
- Zoro # G811329342
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GBJ030A, 33 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ030A)
- A & I PRODUCTS Pump, Hydraulic w/o Adaptor 7.4" x9.7" x7.1" (A-300420)
- SEA DOG Aluminum Cleat(Countersunk)-6, #046106-1 (046106-1)
- POWERCOMM Ant Mirror Mount 2Way Slimline Design (215-24020)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 48" Length, 5/16" Lugs (4-5MBCRED48)
- SPARTAN POWER Single Red 3 ft 4 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED3FT4AWG56)
- ZEROSTART Weatherproof Housing - 2 Hole Square Mount With Gasket (8608032)
- SOUTHWIRE Wire Primary 10Ga100'Blu (55879923)
- RAYBESTOS Dodge Dart 67-68; Plymouth Barracu Control Cable, Bc92332 (BC92332)
- Amphenol Automotive Electrical