Shop All Automotive Wires & Cables
Amphenol
AT 12C FLNG MT PIN BRN D KEY
Mfr # AT04-12PD-L012
Zoro # G811364442
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AT04-12PD-L012
- Zoro # G811364442
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Bearings, L68149 (L68149)
- MAIN FILTER NAPA 7520 Hydraulic Filter Replacement (MF0063587)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- BALDWIN FILTERS Air Filter, 8-1/32 x 25/32 in. (PA4987)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- MSD IGNITION TACH SIGNAL GMR PICKUP (8918)
- SOUTHWIRE Wire Primary 10Ga100'Blu (55879923)
- AUTO METER 2-1/16IN PYROMETER KIT, 0-2000F, FSE (7545)
- MOTORMITE Butt Connectors-8 Gauge, 85264 (85264)
- PIONEER CABLE Accelerator Cable, CA-9033 (CA-9033)
- Amphenol Automotive Wires & Cables