Shop All Cable Connectors
Amphenol
APH973102A247P
Mfr # 973102A247P
Zoro # G107669480
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Rotation/Keying Normal
- Insert Material Diallyl Phthalate
- Specification MIL-DTL-5015
- Contact Size 14#16, 2#12
- Termination Method Solder
Product Information
- Brand Amphenol
- MFR # 973102A247P
- Zoro # G107669480
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#16, 2#12 |
Details
Insert Rotation/Keying | Normal |
Insert Material | Diallyl Phthalate |
Specification | MIL-DTL-5015 |
Termination Method | Solder |
Contacts Supplied | Yes |
Connector Type | Circular |
Shell Color | Olive Drab |
Operating Voltage DC | 700 |
Mounting Type | Box - Front Mount - Thru Holes |
Connector Style | Receptacle |
Service Rating | A |
No. of Contacts | 16 |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Contact Plating | Silver |
Insert Arrangement | 24-7 |
Amperage Rating | 13A |
Shell Plating | Olive Drab Cadmium |
Shielding | Yes |
Contact Style | Pin |
Contact Mating Life | 100 |
Shell Material | Aluminum Alloy |
Contact Material | Brass or Copper Alloy |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC (9007C52N2)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- Amphenol Cord Grips