Shop All Automotive Wires & Cables
Amphenol
12C FLNG MT PN REC A KEY BLK
Mfr # AT04-12PA-LE14
Zoro # G911364403
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AT04-12PA-LE14
- Zoro # G911364403
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC834)
- SEA-DOG Fixed Antenna Base 4-1/4 in. Size w/1 in. -14 Thread Formed 304 Stainless Steel (329515)
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- CURT Front Mount Hitch w/2" Receiver, 31408 (31408)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- URO PARTS Tail Light Bulb Socket, 63216943037 (63216943037)
- GROTE Liftgate Cable, Coild, Single Pole, 12ft., W (81-2112)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 120" Length (1283/04T133RED120)
- INSTALLBAY BY METRA T-TAP BLACK 24/26GA, PK 100 (BKTT)
- MOTORMITE 2-Wire H9 Harness Headlight Socket, 84784 (84784)
- Amphenol Automotive Wires & Cables