Shop All Thumb Screws
Ampg
Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 1 in Lg
Mfr # Z2143
Zoro # G0784653
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Head Shape Round
- Material Steel
- Finish Black Oxide
- Head Material Steel
Product Information
- Brand Ampg
- MFR # Z2143
- Zoro # G0784653
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Thumb Screw, 10-32 X1 Rd Hd Dog Pt, Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2470160040)
- ZORO SELECT Wing Nut, M16-2.00, Steel, Zinc Plated, 37.50 mm Ht, 73 mm Max Wing Span, 25 PK (M16270.160.0001)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK (M21520.160.0055)
- ZORO SELECT Body Bolt, Phosphate Steel, 3/4 in L, 50 PK (5MTN3)
- AMPG Thumb Screw, #10-32 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0776SL)
- AMPG Thumb Screw, #4-40 Thread Size, Slotted, Plain Stainless Steel, 1/2 in Lg (Z0738SL)
- AMPG Thumb Screw, 5/16"-18 Thread Size, Knurl Narrow Head, Plain Stainless Steel, 1/2 in Lg (Z0787)
- AMPG Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2142)
- AMPG Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2145)
- AMPG Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 4 in Lg (Z2170)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 3/4 in Lg (TSI0310075P0-025P)
- Ampg Thumb Screws