Shop All T-Bolts
Ampg
T-Slot Bolt, 5/8-11X6, 18-8 SS USA
Mfr # Z1419
Zoro # G0816530
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 5/8 table slot
- End Mill Style T-Slot
Product Information
Dimensions
Shank Dia. (In.) | 5/8 |
Details
Item | T-Slot Bolt, 5/8-11X6, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 5/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 5/8-11X6, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Riser Block Kit For 1791216K Bandsaw (1791217)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- PROTO Screwdriver Sets, Plastic Grip, 2 Pieces (J1202SCF)
- MILWAUKEE TOOL SHOCKWAVE Impact Security Insert Bit Set - 9PC (48-32-4620)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- J.W. WINCO DIN508-20-M16-10 T-Slot Nut Steel (A80184)
- TE-CO T-Bolt, SS, 1/2-13x3 (46483)
- J.W. WINCO DIN508-16-M12-10 T-Slot Nut Steel (A80168)
- HAMPTON Small Zinc-Plated Silver Zinc 0.5625 in. L J-Bolt 60 lb (02-3459-850)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- Ampg T-Bolts