Shop All T-Bolts
Ampg
T-Slot Bolt, 5/8-11X2-1/2, 18-8 SS USA
Mfr # Z1415
Zoro # G0816494
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 5/8 table slot
- End Mill Style T-Slot
Product Information
Dimensions
Shank Dia. (In.) | 5/8 |
Details
Item | T-Slot Bolt, 5/8-11X2-1/2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 5/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 5/8-11X2-1/2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T7 Torx(R) Socket, 6 Points (42507)
- GREENLEE 18-1/2" Cordless Crimping Tool Kit (EK425LXDBG11)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3/8 " L.125 mm (40482424)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 25PK (HC2011B25)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x8 (46469)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- BIG HORN T-Bolt - 5/16-18 x 1 1/2, PK 5 (19772-5PK)
- HAMPTON Medium Zinc-Plated Silver Zinc 6.9375 in. L J-Bolt 175 lb (02-3459-865)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2, PK50 (823907G)
- Ampg T-Bolts