Shop All T-Bolts
Ampg
T-Slot Bolt, 3/8-16X2, 18-8 SS USA
Mfr # Z1403
Zoro # G0802110
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/8 table slot
- End Mill Style T-Slot
Product Information
Dimensions
Shank Dia. (In.) | 3/8 |
Details
Item | T-Slot Bolt, 3/8-16X2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/8-16X2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 SBA)
- RIDGID Screw, Pkg Of 4, Pk4 (64493)
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- OSG Thread Forming Tap, M10-1.25, Plug, V, 0 Flutes (1635010149)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- HAMPTON Medium Zinc-Plated Silver Zinc 1.1875 in. L J-Bolt 150 lb (02-3459-863)
- J.W. WINCO DIN508-10-M8-10 T-Slot Nut Steel (A80028)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 10 in. L Hook Bolt 135 lb (N221-705)
- Ampg T-Bolts