Shop All T-Bolts
Ampg
T-Slot Bolt, 3/8-16X2-1/2, 18-8 SS USA
Mfr # Z1404
Zoro # G0802241
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/8 table slot
- Shank Dia. (In.) 3/8
Product Information
Dimensions
Shank Dia. (In.) | 3/8 |
Details
Item | T-Slot Bolt, 3/8-16X2-1/2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/8-16X2-1/2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Wee Buddy Accessory Kit for 1/8" Fish Tape (8-18-AK)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175PF)
- STAHLWILLE TOOLS Double ended ring Wrenchs i.TCS inlay No.TCS20/10, 6X7-30X32MM 2/3-tray10-pcs. (96830166)
- GENERAL TOOLS MFG 12" Precis Ss Rule (1201ME)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- BIG HORN T-Bolt - 1/4-20 Inch x 1-3/4 Inch (19762)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- J.W. WINCO GN506-6-M5 T-Nut Zinc (506-6-M5)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- Ampg T-Bolts