Shop All T-Bolts
Ampg
T-Slot Bolt, 3/8-16X1, 18-8 SS USA
Mfr # Z1400
Zoro # G0801234
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/8 table slot
- End Mill Style T-Slot
Product Information
Dimensions
Shank Dia. (In.) | 3/8 |
Details
Item | T-Slot Bolt, 3/8-16X1, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/8-16X1, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YU50)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- KRAFT TOOL Self-Leveling Pins (GG240)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/32 Diameter, 6PK (22673)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- J.W. WINCO DIN508-14-M10-10 T-Slot Nut Steel (A80234)
- J.W. WINCO GN507-10-M8 T-Nut Zinc (507-10-M8)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- J.W. WINCO DIN787-8-M8-32 T-Slot Bolt (A84038)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- Ampg T-Bolts