Shop All T-Bolts
Ampg
T-Slot Bolt, 3/8-16X1-1/2, 18-8 SS USA
Mfr # Z1402
Zoro # G0801855
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/8 table slot
- End Mill Style T-Slot
Product Information
Dimensions
Shank Dia. (In.) | 3/8 |
Details
Item | T-Slot Bolt, 3/8-16X1-1/2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/8-16X1-1/2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1510-P)
- CTA MANUFACTURING SKT SPARK PLUG W LONG EXTENSION 14MM (CTA7654)
- SATA Stubby Ratcheting Screwdriver Set, 6 Pc. (ST09348)
- HANSON 5 Pieces Spiral Flute Screw Extractor Set Carded (53535)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- J.W. WINCO DIN508-8-M6-NI T-Slot Nuts Stainless (6NGD1)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- TE-CO T-Bolt, SS, 1/2-13x2 (46481)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- Ampg T-Bolts