Shop All T-Bolts
Ampg
T-Slot Bolt, 3/4-10X5-1/2, 18-8 SS USA
Mfr # Z1423
Zoro # G0795661
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/4 table slot
- End Mill Style T-Slot
Product Information
Dimensions
Shank Dia. (In.) | 3/4 |
Details
Item | T-Slot Bolt, 3/4-10X5-1/2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/4 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/4-10X5-1/2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991598)
- KLEIN TOOLS Hex Key Set, L-Style, Ball-End, 12 Pc, PK6 (BLS12)
- HANSON 2 Piece Adjustable Tap Socket (3095001)
- WESTWARD Alloy Steel Die, 10-32 UNF (CCT1060-43)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- J.W. WINCO DIN508-10-M8-8 T-Slot Nut Steel (8N10G17)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- TE-CO T-Bolt, Carbon Steel, 5/8"X10" (46511)
- J.W. WINCO GN506.1-10-M5 T-Nut Steel (506.1-10-M5)
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- Ampg T-Bolts