Shop All T-Bolts
Ampg
T-Slot Bolt, 3/4-10X4-1/2, 18-8 SS USA
Mfr # Z1421
Zoro # G0795643
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/4 table slot
- Shank Dia. (In.) 3/4
Product Information
Dimensions
Shank Dia. (In.) | 3/4 |
Details
Item | T-Slot Bolt, 3/4-10X4-1/2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/4 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/4-10X4-1/2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- MILWAUKEE TOOL 1/2 in. Drive 11/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9103)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- J.W. WINCO DIN787-12-M12-50 T-Slot Bolt (A80416)
- HAMPTON Small Zinc-Plated Silver Zinc 0.8125 in. L Hook Bolt 165 lb (02-3462-101)
- J.W. WINCO DIN508-16-M14-8 T-Slot Nut Steel (508-16-M14-8)
- J.W. WINCO DIN508-28-M16-10 T-Slot Nut Steel (A159426)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- Ampg T-Bolts