Shop All T-Bolts
Ampg
T-Slot Bolt, 1/2-13X3-1/2, 18-8 SS USA
Mfr # Z1412
Zoro # G0722922
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 1/2 table slot
- End Mill Style T-Slot
Product Information
Dimensions
Shank Dia. (In.) | 1/2 |
Details
Item | T-Slot Bolt, 1/2-13X3-1/2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 1/2 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 1/2-13X3-1/2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDVIK Q-CUT INDEXABLE LATHE TOOL HOLDER (RF151.37-16-094B25)
- AVEN Cutter Oval Head, Large Heavy Duty, Flush (10829F)
- TITAN WRENCH RATCHETING 7/16" (TL12604)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33528)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- J.W. WINCO DIN508-20-M16-10 T-Slot Nut Steel (A80184)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x8 (46568)
- BIG HORN T-Bolt - 1/4-20 Inch x 2-1/4 Inch (19764)
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- J.W. WINCO DIN787-8-M8-50 T-Slot Bolt (A80374)
- HAMPTON Small Zinc-Plated Silver Zinc 0.8125 in. L Hook Bolt 165 lb (02-3462-101)
- Ampg T-Bolts