Shop All T-Bolts
Ampg
T-Slot Bolt, 1/2-13X2, 18-8 SS USA
Mfr # Z1408
Zoro # G0890633
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 1/2 table slot
- Shank Dia. (In.) 1/2
Product Information
Dimensions
Shank Dia. (In.) | 1/2 |
Details
Item | T-Slot Bolt, 1/2-13X2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 1/2 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 1/2-13X2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11/16)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- DRILLCO 5/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E110)
- CTA MANUFACTURING FORD FLOW SENSOR SOCKET 19MM (CTA7457)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- ZORO SELECT T Head Bolt, Steel, 3/4-10 x 3, PK25 (823913G)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2-1/2 (46262)
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- HAMPTON Medium Zinc-Plated Silver Zinc 1.1875 in. L J-Bolt 150 lb (02-3459-863)
- Ampg T-Bolts