Shop All T-Bolts
Ampg
T-Slot Bolt, 1/2-13X2-1/4, 18-8 SS USA
Mfr # Z1409
Zoro # G0890773
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 1/2 table slot
- Shank Dia. (In.) 1/2
Product Information
Dimensions
Shank Dia. (In.) | 1/2 |
Details
Item | T-Slot Bolt, 1/2-13X2-1/4, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 1/2 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 1/2-13X2-1/4, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Axe, Fiberglass, 3'L (6895515)
- VEGA INDUSTRIES Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- STANLEY Saw, Wallboard, 6 In (15-206)
- WESTWARD Box Wrench Set, 1/4" - 7/8", 6 - 19mm, 14pc (4YR23)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- ZORO SELECT T Head Bolt, Steel, 3/4-10 x 3, PK25 (823913G)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- J.W. WINCO GN505-8-M6-MB Quarter Turn T-Nut Zinc (505-8-M6-MB)
- BIG HORN T-Bolt - 5/16-18 x 3 1/2, PK 5 (19776-5PK)
- J.W. WINCO DIN787-14-M12-80 T-Slot Bolt (A80465)
- Ampg T-Bolts