Shop All T-Bolts
Ampg
T-Slot Bolt, 1/2-13X2-1/2, 18-8 SS USA
Mfr # Z1410
Zoro # G0890651
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 1/2 table slot
- End Mill Style T-Slot
Product Information
Dimensions
Shank Dia. (In.) | 1/2 |
Details
Item | T-Slot Bolt, 1/2-13X2-1/2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 1/2 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 1/2-13X2-1/2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- WILTON TPFA-Z KNEE POWERFEED Z-AXS 780LBS (350196)
- MILWAUKEE TOOL Selfeed Bit 1-1/4" (48-25-1252)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- J.W. WINCO DIN787-12-M12-50 T-Slot Bolt (A80416)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x2 (46461)
- J.W. WINCO GN505-8-M6-MB Quarter Turn T-Nut Zinc (505-8-M6-MB)
- J.W. WINCO DIN508-10-M8-NI T-Slot Nuts Stainless (8NGD2)
- TE-CO T-Bolt, SS, 1/2-13x2 (46481)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2 (46261)
- Ampg T-Bolts