Shop All Spherical Washers
Ampg
Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish
Mfr # Z9528M
Zoro # G8767976
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Case Hard
- Finish Black Ox
- Outside Dia. 28 mm
- Male I.D. 15 mm
- Radius 22 mm
Product Information
- Brand Ampg
- MFR # Z9528M
- Zoro # G8767976
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M14 |
Outside Dia. | 28 mm |
Radius | 22 mm |
Top Washer Inside Diameter | 15mm |
Top Washer Outside Diameter | 28mm |
Details
Item | Spherical Washer |
Material | Steel Case Hard |
Finish | Black Ox |
Male I.D. | 15 mm |
Thickness | 5mm |
System of Measurement | Metric |
Washer Material Grade | 12L14 Case Hardened |
Application | Clamping & Fixturing |
Rockwell Hardness | B69 |
Thickness Tolerance | +/-0.1mm |
Nominal Thickness | 5mm |
Style | Spherical Male |
Product Type | Washer |
Description
Spherical Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.043.1200)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 2300 PK (4RXG1)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91275)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.5D)
- AMPG Spherical Washer, Fits Bolt Size M12 Steel Case Hard, Black Ox Finish (Z9526F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 18-8 SS, Unfinished Finish (Z9458M-SS)
- AMPG Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish (Z9450M)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528F)
- AMPG Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish (Z9458F)
- AMPG Spherical Washer, Fits Bolt Size 1-1/8 Steel Case Hard, Black Ox Finish (Z9478M)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42710)
- Ampg Spherical Washers