Shop All Shoulder Bolts
Ampg
Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 20 mm Shoulder Lg, Brass
Mfr # STR550M12X20
Zoro # G0787060
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size 6g
- Shoulder Diameter 12 mm
- Head Type Smooth
- Drive Size 6mm
Product Information
- Brand Ampg
- MFR # STR550M12X20
- Zoro # G0787060
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 6g |
Shoulder Diameter | 12 mm |
Shoulder Length | 20 mm |
Drive Size | 6mm |
Head Diameter | 20mm |
Head Height | 8mm |
Thread Length | 16mm |
Shoulder Length Tolerance | Precision (+.05mm/-0) |
Diameter Thread Size | M10 x 1.5 |
Details
System of Measurement | Metric |
Head Type | Smooth |
Drive Type | Hex |
Material | Brass |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Screw, 12 (M10)X20 Skt Shld, Brass USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Steel (U17272.062.0600)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (67863)
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 440 mm Length (A4440300440)
- AMPG Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40618C08)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60158C16)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, Titanium (STR70538C06-1)
- AMPG Shoulder Screw, 3/8"-16 Thr Sz, 5/8 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60112C08-2)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40651C04)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60214C02-PATCH)
- AMPG Shoulder Screw, 2A Thr Sz, 1 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60138C08-EXT)
- Ampg Shoulder Bolts