Shop All Shoulder Bolts
Ampg
Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 55 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M10X55
Zoro # G6458606
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size 5g6g
- Shoulder Diameter 10 mm
- Drive Size 5mm
- Material 18-8 Stainless Steel
Product Information
- Brand Ampg
- MFR # STR601M10X55
- Zoro # G6458606
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5g6g |
Shoulder Diameter | 10 mm |
Shoulder Length | 55 mm |
Drive Size | 5mm |
Head Diameter | 16mm |
Head Height | 7mm |
Thread Length | 13mm |
Shoulder Length Tolerance | Standard (+.25mm/-.0mm) |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,M8x1.25mm,55mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.030.0008)
- HHIP 0.012" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0012)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STTBK)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (213162)
- AMPG Shoulder Screw, M8 x 1.25 Thr Sz, 13mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X6)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1982-303S)
- AMPG Shoulder Screw, 2A Thr Sz, 1/2 Thr Lg, 1-1/2 in Shoulder Lg, Brass (STR55038C24)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60134C16)
- AMPG Shoulder Screw, 5/8"-11 Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (STR70034C24)
- AMPG Shoulder Screw, 3A Thr Sz, 5/32 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72018C08)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60158C16)
- Ampg Shoulder Bolts