Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60114F28
Zoro # G6461607
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 1/4 in
- Shoulder Length 1-3/4 in
- Drive Size 1/8
Product Information
- Brand Ampg
- MFR # STR60114F28
- Zoro # G6461607
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1-3/4 in |
Drive Size | 1/8 |
Head Diameter | 3/8 |
Head Height | 3/16 |
Thread Length | 1/4 in |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 10-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,10-32",1-3/4 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.060.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 10 PK (6DYY8)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12410.100.0001)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-217)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 4 in Shoulder Lg, Stainless Steel (STR74451C64-1)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR401M5X10S-ST)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60212C06)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (STR70014C08-ULTRA)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (ZR0828-416H)
- AMPG Shoulder Screw, M8 x 1.25 Thr Sz, 13mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X6)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMJ6)
- Ampg Shoulder Bolts