Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60138C10
Zoro # G6460520
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 3/8 in
- Shoulder Length 5/8 in
- Drive Size 3/16
Product Information
- Brand Ampg
- MFR # STR60138C10
- Zoro # G6460520
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 3/8 in |
Shoulder Length | 5/8 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,5/16-18",5/8 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #12-24 x 1-5/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK (SD4CTWW12158)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP394)
- ZORO SELECT Sheet Metal Screw, M5.5 x 18 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 50 PK (10693PK)
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel (STR402M5X4UL)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40651C08)
- AMPG Shoulder Screw, M20 x 2.5 Thr Sz, 27mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel (STR700M24X100)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-1/2 in Shoulder Lg, Stainless Steel (STR74438C40-1)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR78851C08)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60234C24-PATCH)
- Ampg Shoulder Bolts