Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60138C48
Zoro # G6459997
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 3/8 in
- Shoulder Length 3 in
- Drive Size 3/16
Product Information
- Brand Ampg
- MFR # STR60138C48
- Zoro # G6459997
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 3/8 in |
Shoulder Length | 3 in |
Drive Size | 3/16 |
Head Diameter | 9/16 |
Head Height | 1/4 |
Thread Length | 1/2 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 5/16-18 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,18-8 SS,5/16-18",3 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.060.0012)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54565)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 2 PK (78441)
- MIDWEST FASTENER 1/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04017)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60114C48)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1212-303H)
- AMPG Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR402M12X8)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- AMPG Shoulder Screw, 2A Thr Sz, 3/4 Thr Lg, 2-1/2 in Shoulder Lg, Steel (Z0811)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (STR601M20X20)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (ZR1828-303H)
- Ampg Shoulder Bolts