Shop All Shoulder Bolts
Ampg
Shoulder Screw, 3A Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Aluminum
Mfr # STR720015C16-1
Zoro # G6450075
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3A
- Shoulder Diameter 1-1/2 in
- Drive Size 7/8
- Material Aluminum
Product Information
- Brand Ampg
- MFR # STR720015C16-1
- Zoro # G6450075
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3A |
Shoulder Diameter | 1-1/2 in |
Shoulder Length | 1 in |
Drive Size | 7/8 |
Head Diameter | 2-1/8 |
Head Height | 1 |
Thread Length | 1-1/2 |
Shoulder Length Tolerance | Standard (+/- .005) |
Diameter Thread Size | 1-1/8-7 |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Aluminum |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screw,Aluminum,1-1/8-7",1 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.050.0040)
- ZORO SELECT Grade 5, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01210.031.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38405.025.0001)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33168)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C24-PATCH)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1824-303H)
- AMPG Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60111F16)
- AMPG Shoulder Screw, 5/8"-11 Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (STR70034C24)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel (ZR0804-316H)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA47)
- Ampg Shoulder Bolts