Shop All Shoulder Bolts
Ampg
Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel
Mfr # ZR1308-316H
Zoro # G6473111
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 2A
- Shoulder Diameter 1/4 in
- Head Type Smooth
- Drive Size 1/8
Product Information
- Brand Ampg
- MFR # ZR1308-316H
- Zoro # G6473111
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 2A |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1/4 in |
Drive Size | 1/8 |
Head Diameter | 3/8 |
Head Height | 3/16 |
Thread Length | 3/8 |
Shoulder Length Tolerance | Precision (+.002/-0) |
Diameter Thread Size | 10-24 |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive Type | Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Type | Shoulder Screw |
Description
Shoulder Screw,316 SS,10-24",1/4 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 120MM Black Ox Coat Steel 5PK (9181580)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (SC2206035-100P)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MIDWEST FASTENER Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53483)
- AMPG Shoulder Screw, 3A Thr Sz, 1-1/2 Thr Lg, 1 in Shoulder Lg, Aluminum (STR720015C16-1)
- AMPG Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (STR70053C08)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60112C14)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60158C16)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60112C40)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/32 in Shoulder Lg, Alloy Steel (ZR1202-414H)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-1/2 in Shoulder Lg, Stainless Steel (STR74438C40-1)
- Ampg Shoulder Bolts