Shop All Shim Stock
Ampg
Shim, Shortening, ID 0.501 In, PK50
Mfr # 2DME2
Zoro # G1001542
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.03 in
- Thickness Tolerance +/-0.003 in
- Width Tolerance +/-0.002"
Product Information
- Brand Ampg
- MFR # 2DME2
- Zoro # G1001542
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Outside Dia. | 0.75 in |
Shoulder Size | 1/2" |
Inside Dia. | 0.501 in |
Outside Diameter | 0.748 in |
Inside Diameter | 0.501 in |
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter Tolerance | +/-0.011 in |
Description
Shortening Shim,SS,0.027 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.501 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.748 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.027 in, Thickness Tolerance +/-0.003 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0100x2 ID, PK10 (24470)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x36", 85A (BULK-RS-E85MIL-17)
- PRECISION BRAND Arbor Shim, 0.0050x1/2 ID, Pk10 (25126)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME5)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- AMPG Shim, Round, Min ID 0.500 In, PK25 (2JHF4)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL5)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0005 In (22110)
- Ampg Shim Stock