Shop All Shim Stock
Ampg
Shim, Round, Min ID 0.313 In, PK25
Mfr # 2JHC9
Zoro # G1008682
product price: $16.65
/pk 25, $0.67/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Shim Temper Not Rated
Product Information
- Brand Ampg
- MFR # 2JHC9
- Zoro # G1008682
- Country of Origin United States
- Category Shim Stock
Dimensions
Inside Dia. | 0.313 in |
Outside Dia. | 0.505 in |
Outside Diameter | 0.505 in |
Inside Diameter | 0.313 in |
Details
Shim Material | Stainless Steel |
Grade | 18-8 |
Shim Thickness | 0.005 in |
Thickness Tolerance | +/-0.0005 in |
Shim Temper | Not Rated |
Rockwell Hardness | B80 |
Thickness (In.) | 0.0050" |
Temper | Not Rated |
Item | Shim |
Tensile Strength (PSI) | 70,000 psi |
Round Shim Type | Arbor Shim |
Material | Stainless Steel |
Thickness | 0.005" |
Tensile Strength | 70,000 psi |
Description
Shim, Round Shim Type Arbor Shim, Inside Diameter 0.313 in, Outside Diameter 0.505 in, Thickness 0.005 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Color -, Temper Not Rated, Tensile Strength 70,000 psi, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 5/16 In, 10 Ft. (ZUSA-RC-1826)
- ZORO SELECT Aluminum Rectangle Bar, 5 in Over. W (1162_48_0)
- ZORO SELECT Flat Stock, 0.250", 1-1/2" W, 6 ft. (CUREC00246)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/4 in W (18S.25-72)
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- AMPG Shim, Round, Min ID 0.167 In, PK25 (2JHH6)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA4)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ1)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA5)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JHA2)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22175)
- Ampg Shim Stock