Shop All Shim Stock
Ampg
Shim, Lengthening, ID 0.171 In, PK50
Mfr # 2DMA6
Zoro # G3042094
product price: $13.55
/pk 50, $0.27/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.03 in
- Thickness Tolerance +/-0.003 in
- Width Tolerance +/-0.002"
Product Information
- Brand Ampg
- MFR # 2DMA6
- Zoro # G3042094
- Country of Origin United States
- Category Shim Stock
Dimensions
Width Tolerance | +/-0.002" |
Length Tolerance | -0/+0.010 in |
Outside Dia. | 0.241 in |
Shoulder Size | 1/4" |
Inside Dia. | 0.171 in |
Screw Size | #10 |
Outside Diameter | 0.239 in |
Inside Diameter | 0.171 in |
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter Tolerance | +/-0.011 in |
Description
Lening Shim,SS,0.027 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.171 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.239 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.027 in, Thickness Tolerance +/-0.003 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -, Rockwell Hardness B80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1-1/2" Dia. (22JL50)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Flass 3/16"-1/4", Fits Edge 0.06 to 0.09 (LK1615-100)
- PRECISION BRAND Wedge Shims, Rigid, Black, PK30 (48620)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA3)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ4)
- AMPG Shim, Round, Min ID 0.088 In, PK25 (2JHG6)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC1)
- AMPG Shim, Round, Min ID 0.378 In, PK25 (2JHJ9)
- DISCO Zinc Plated Stl Body Shims 1/16"Thick 3/8"Slot 15/16"OD PK50 (9636PK)
- Ampg Shim Stock