Shop All Rod Ends
Ampg
Rod End Bolt, M20-2.5 Shank Thread
Mfr # ZEBM20X100-BLACK
Zoro # G010881610
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Gender Male
- System of Measurement Metric
- Bore Diameter 18 mm
- Rod End Type Spherical Rod End
Product Information
Dimensions
Bore Diameter | 18 mm |
Ball Diameter | 18 mm |
Shank Thread Length | 68 mm |
Head Width | 22 mm |
Head Outside Diameter | 40 mm |
Overall Length | 120 mm |
Shank Thread Size | M20-2.5 |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 18 mm, Head Outside Diameter 40 mm, Head Width 22 mm, Shank Thread Length 68 mm, Shank Thread Size M20-2.5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 18 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 120 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 6 in, Steel, Plain Finish, 50 PK (08457)
- ZORO SELECT #5-40 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0150)
- ZORO SELECT Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 5/8 in H, 5 PK (CPB036)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Plain, 1-1/32 in H, 3 PK (CPB114)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (8C-B7MACH)
- Ampg Rod Ends