Shop All Rod Ends
Ampg
Rod End Bolt, 3/8"-24 Shank Thread
Mfr # ZEB116-BLACK
Zoro # G210881502
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 13/16 in
- Rod End Type Spherical Rod End
- Shank Thread Size 3/8"-24
- Shank Thread Direction Right Hand
- Ball Diameter 0.375 in
Product Information
Dimensions
Head Outside Diameter | 13/16 in |
Shank Thread Size | 3/8"-24 |
Ball Diameter | 0.375 in |
Bore Diameter | 3/8 in |
Head Width | 0.38 in |
Shank Thread Length | 3 in |
Overall Length | 3 29/32 in |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/8 in, Head Outside Diameter 13/16 in, Head Width 0.38 in, Shank Thread Length 3 in, Shank Thread Size 3/8 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.375 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 3 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 25 PK (M51010.120.0020)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Black Finish, 20 PK (11SFW0010B)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 12" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.1200)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0700)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH-UNF)
- Ampg Rod Ends