Shop All Rod Ends
Ampg
Rod End Bolt, 1/4"-20 Shank Thread
Mfr # ZEB54-ALLOY-BX
Zoro # G010880934
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- Ball Diameter 0.25 in
- Shank Thread Size 1/4"-20
- Bore Diameter 1/4 in
- Housing Material Alloy Steel
Product Information
Dimensions
Ball Diameter | 0.25 in |
Shank Thread Size | 1/4"-20 |
Bore Diameter | 1/4 in |
Shank Thread Length | 2 1/2 in |
Head Outside Diameter | 5/8 in |
Head Width | 0.25 in |
Overall Length | 3 5/16 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Housing Material | Alloy Steel |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/4 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 2 1/2 in, Shank Thread Size 1/4 In.-20, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 0.25 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 3 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0087)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Single Hole Clevis Pins 15PK (34705)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.150.3600)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Oval Head Phillips Drive, 6 PK (79498)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (3C-MACH)
- Ampg Rod Ends