Shop All Rod Ends
Ampg
Rod End Bolt, 1/4"-20 Shank Thread
Mfr # ZEB54-316
Zoro # G910881000
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Environment Food and Beverage
- Ball Diameter 0.25 in
- Bore Diameter 1/4 in
- Head Outside Diameter 5/8 in
- Shank Thread Size 1/4"-20
Product Information
Dimensions
Ball Diameter | 0.25 in |
Bore Diameter | 1/4 in |
Head Outside Diameter | 5/8 in |
Shank Thread Size | 1/4"-20 |
Shank Thread Length | 2 1/2 in |
Head Width | 0.25 in |
Overall Length | 3 5/16 in |
Details
Item | Rod End Bolt |
For Environment | Food and Beverage |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Application | Commercial Kitchen, Food Processing |
System of Measurement | Inch |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/4 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 2 1/2 in, Shank Thread Size 1/4 In.-20, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.25 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62742)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0763R)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U55000.037.0500)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/4"-10 Thrd Sz (43011)
- Ampg Rod Ends