Shop All Rod Ends
Ampg
Rod End Bolt, 1/4"-20 Shank Thread
Mfr # ZEB42-BR
Zoro # G010881627
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- Shank Thread Gender Male
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Rod End Type Spherical Rod End
- Head Width 0.25 in
Product Information
Dimensions
Head Width | 0.25 in |
Shank Thread Length | 2 1/2 in |
Shank Thread Size | 1/4"-20 |
Head Outside Diameter | 5/8 in |
Bore Diameter | 3/16 in |
Ball Diameter | 0.188 in |
Overall Length | 3 5/16 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Brass |
System of Measurement | Inch |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 2 1/2 in, Shank Thread Size 1/4 In.-20, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 5/16 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.200.0001)
- ZORO SELECT M3.5-0.60 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (MSCX03516-050P1)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36200.043.0001)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- Ampg Rod Ends