Shop All Rod Ends
Ampg
Rod End Bolt, 1/4"-20 Shank Thread
Mfr # ZEB40-316
Zoro # G010881443
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- Resistance Properties Chemical Resistant, Corrosion Resistant
- System of Measurement Inch
- Application Commercial Kitchen, Food Processing
- Rod End Type Spherical Rod End
Product Information
Dimensions
Shank Thread Length | 1 1/2 in |
Ball Diameter | 0.188 in |
Shank Thread Size | 1/4"-20 |
Bore Diameter | 3/16 in |
Head Outside Diameter | 5/8 in |
Head Width | 0.25 in |
Overall Length | 2 5/16 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Inch |
Application | Commercial Kitchen, Food Processing |
Rod End Type | Spherical Rod End |
For Environment | Food and Beverage |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/4 In.-20, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.188 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12910.060.0001)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOCKET SET SCREW (A0510320048)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (7J)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.031.0126)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- Ampg Rod Ends