Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB34-BLACK
Zoro # G110880995
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 3/16 in
- Head Outside Diameter 1/2 in
- Shank Thread Size #10-32
- Shank Thread Direction Right Hand
- Shank Thread Gender Male
Product Information
Dimensions
Bore Diameter | 3/16 in |
Head Outside Diameter | 1/2 in |
Shank Thread Size | #10-32 |
Head Width | 0.19 in |
Ball Diameter | 0.188 in |
Shank Thread Length | 2 1/2 in |
Overall Length | 3 1/4 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.19 in, Shank Thread Length 2 1/2 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.9999)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 25 PK (55148)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0192-SS32)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50462)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BLACK)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- Ampg Rod Ends