Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB32-174
Zoro # G610881065
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- System of Measurement Inch
- Ball Diameter 0.188 in
- Bore Diameter 3/16 in
- Resistance Properties Chemical Resistant, Corrosion Resistant
Product Information
Dimensions
Ball Diameter | 0.188 in |
Bore Diameter | 3/16 in |
Head Outside Diameter | 1/2 in |
Shank Thread Size | #10-32 |
Shank Thread Length | 1 1/2 in |
Head Width | 0.19 in |
Overall Length | 2 1/4 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.19 in, Shank Thread Length 1 1/2 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (65505)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 7/16 in L, 0.328 in Insert Dia., 0.283 in Tapered End Dia., Brass (4KXW5)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U08210.031.0100)
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-MACH)
- Ampg Rod Ends