Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB30-BR
Zoro # G810880943
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 0.31 in
- Shank Thread Gender Male
- Ball Diameter 0.188 in
- Bore Diameter 3/16 in
- Shank Thread Size #10-32
Product Information
Dimensions
Head Width | 0.31 in |
Ball Diameter | 0.188 in |
Bore Diameter | 3/16 in |
Shank Thread Size | #10-32 |
Shank Thread Length | 1 in |
Head Outside Diameter | 1/2 in |
Overall Length | 1 3/4 in |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Housing Material | Brass |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.31 in, Shank Thread Length 1 in, Shank Thread Size #10-32, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 1 3/4 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #10, 3/4 in, Nickel Steel (SCWS1075U15)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- ASMC INDUSTRIAL 3/8-16 x 1.5 in. - FT Coarse Thread Socket Head Cap Screw, 316 Stainless Steel, 500PK (0000-116665-500)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Hot Dipped Galvanized Steel (U17274.050.0250)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BLACK)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- KEN FORGING Rod End, Steel, Black Oxide, 7/8"-9 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (8E-MACH)
- Ampg Rod Ends