Shop All Rod Ends
Ampg
Rod End Bolt, #10-32 Shank Thread
Mfr # ZEB30-174
Zoro # G710881040
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 0.188 in
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Width 0.31 in
- Shank Thread Direction Right Hand
- Shank Thread Size #10-32
Product Information
Dimensions
Ball Diameter | 0.188 in |
Head Width | 0.31 in |
Shank Thread Size | #10-32 |
Bore Diameter | 3/16 in |
Head Outside Diameter | 1/2 in |
Shank Thread Length | 1 in |
Overall Length | 1 3/4 in |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Shank Thread Gender | Male |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/16 in, Head Outside Diameter 1/2 in, Head Width 0.31 in, Shank Thread Length 1 in, Shank Thread Size #10-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.188 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 1 3/4 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52316)
- HERITAGE Lynch Pin, 7/16"x1-11/32, Zinc Yellow (LP-437-1343)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (U04104.031.0100)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-B7)
- Ampg Rod Ends