Shop All Rod Ends
Ampg
Rod End Bolt, 1 1/4"-7 Shank Thread
Mfr # ZEB194-BLACK
Zoro # G310881075
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Thread Size 1 1/4"-7
- Shank Thread Gender Male
- Rod End Type Spherical Rod End
- Bore Diameter 1 1/4 in
Product Information
Dimensions
Shank Thread Size | 1 1/4"-7 |
Bore Diameter | 1 1/4 in |
Ball Diameter | 1.25 in |
Head Outside Diameter | 2 5/8 in |
Head Width | 1.25 in |
Shank Thread Length | 6 in |
Overall Length | 9 5/16 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 1/4 in, Head Outside Diameter 2 5/8 in, Head Width 1.25 in, Shank Thread Length 6 in, Shank Thread Size 1 1/4 In.-7, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 1.25 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 9 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 250 PK (SSD64SSBS200)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-11/16 in Shaft Dia, 25 PK (U36000.168.0001)
- ZORO SELECT M3-0.50 x 9.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030120-025P1)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (3E)
- Ampg Rod Ends