Shop All Rod Ends
Ampg
Rod End Bolt, 1 1/4"-7 Shank Thread
Mfr # ZEB192-BR
Zoro # G910881055
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1 1/4 in
- Shank Thread Gender Male
- Ball Diameter 1.25 in
- Shank Thread Size 1 1/4"-7
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Product Information
Dimensions
Bore Diameter | 1 1/4 in |
Ball Diameter | 1.25 in |
Shank Thread Size | 1 1/4"-7 |
Shank Thread Length | 4 1/4 in |
Head Width | 1.25 in |
Head Outside Diameter | 2 5/8 in |
Overall Length | 7 5/16 in |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Housing Material | Brass |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 1/4 in, Head Outside Diameter 2 5/8 in, Head Width 1.25 in, Shank Thread Length 4 1/4 in, Shank Thread Size 1 1/4 In.-7, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 1.25 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 7 5/16 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU76)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 35 PK (77602)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1234)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Steel Body, 35 PK (350824-0)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (1A-SS)
- Ampg Rod Ends