Shop All Rod Ends
Ampg
Rod End Bolt, 1 1/4"-7 Shank Thread
Mfr # ZEB192-BLACK
Zoro # G610881058
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Shank Thread Gender Male
- Bore Diameter 1 1/4 in
- System of Measurement Inch
- Shank Thread Length 4 1/4 in
Product Information
Dimensions
Bore Diameter | 1 1/4 in |
Shank Thread Length | 4 1/4 in |
Head Outside Diameter | 2 5/8 in |
Shank Thread Size | 1 1/4"-7 |
Ball Diameter | 1.25 in |
Head Width | 1.25 in |
Overall Length | 7 5/16 in |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
System of Measurement | Inch |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 1/4 in, Head Outside Diameter 2 5/8 in, Head Width 1.25 in, Shank Thread Length 4 1/4 in, Shank Thread Size 1 1/4 In.-7, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 1.25 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 7 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in Length (150128CSP)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK (62148)
- ZORO SELECT 220 lb Tension Strength, Steel, 10 PK (U63266.025.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0002)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- Ampg Rod Ends