Shop All Rod Ends
Ampg
Rod End Bolt, 1 1/2"-6 Shank Thread
Mfr # ZEB200-BLACK
Zoro # G610881430
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1 1/2 in
- Shank Thread Direction Right Hand
- Rod End Type Spherical Rod End
- Head Width 1.5 in
- Resistance Properties Chemical Resistant, Corrosion Resistant
Product Information
Dimensions
Bore Diameter | 1 1/2 in |
Head Width | 1.5 in |
Ball Diameter | 1.5 in |
Head Outside Diameter | 3 1/16 in |
Shank Thread Length | 6 in |
Shank Thread Size | 1 1/2"-6 |
Overall Length | 9 17/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
System of Measurement | Inch |
Housing Material | Stainless Steel |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1 1/2 in, Head Outside Diameter 3 1/16 in, Head Width 1.5 in, Shank Thread Length 6 in, Shank Thread Size 1 1/2 In.-6, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 1.5 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 9 17/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0175)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 100 PK (U55041.019.0100)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 5-1/2 in Shaft Dia (SH-550-ZD)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- MIDWEST FASTENER Rod End, Steel, 1/2"-14 Thrd Sz, 3-1/2" Overall Lg, 2 PK (36603)
- Ampg Rod Ends