Shop All Socket Head Cap Screws
Download CAD Files
Ampg
M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length
Mfr # ZF601M7X25
Zoro # G2525785
product price: $15.89
/ea
Sold in multiples of 5 for $79.45
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M7-1.00
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Ampg
- MFR # ZF601M7X25
- Zoro # G2525785
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M7-1.00 |
Screw Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
Flat Skt Cap,M7x1.00x 25 Flat Skt Cap 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 150-Pc Large Cotter Pin Assortment Hdwr Kit-Cotter, W5206 (W5206)
- ZORO SELECT #10-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY35)
- G.L. HUYETT Clevis Pin Universal 3/4 x 2 LCS PL (CLPU-0750-2000)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (773606-PG)
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZF601M7X16)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZSS616M6X25)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length (ZS72012C16)
- AMPG M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M5X16)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length (ZS72012C24)
- AMPG M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M4X16)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 50 PK (M07160.060.0090)
- Ampg Socket Head Cap Screws